This product has been discontinued.

2x2 Ft LED Flat Panel/Back Up, 4000K
Item #: 1842398
Cat #: C-TR-C-FP22-25L-40K-WH-EB
UPC: 849665038665
Company wide:
0
in stock
Discontinued
Documents & Guides
2x2 Ft LED Flat Panel, 21 Watt, Lumens: 2,650, Color Temperature: 4000K, Includes Emergency Battery Back Up, White
Overview
2x2 Ft LED Flat Panel, 21 Watt, Lumens: 2,650, Color Temperature: 4000K, Includes Emergency Battery Back Up, White
Reliable, versatile and stylish – that’s C-Lite LED Flat Panels. C-Lite LED Flat Panels deliver brighter light and bigger savings, and are fully tested and backed by Cree Lighting.
Also known as: 849665038665, C-TR-C-FP22-25L-40K-WH-EB, CLLCTRCFP2225L40KE
Specifications
| Color Temperature: | 4000 (Cool White) |
| Width: | 24 in, 2 ft |
| Lumens: | 2650 |
| Length: | 24 in , 2 ft |
| Color: | White |
| Wattage: | 21 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 2650 |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Wattage: | 21 |
| Dimmable: | Yes |