2x4' LED Flat Panel, 3500K

Item #: 1842382

Cat #: C-TR-C-FP24-37L-35K-WH

UPC: 849665038283

Company wide:
0 in stock
Documents & Guides
2x4' LED Flat Panel, 29 Watt, 3700 Lumens, Color Temperature: 3500K, Dimmable, White

Overview

2x4' LED Flat Panel, 29 Watt, 3700 Lumens, Color Temperature: 3500K, Dimmable, White
Also known as: 849665038283, C-TR-C-FP24-37L-35K-WH, CLLCTRCFP2437L35KW

Specifications

Width: 24 in, 2 ft
Lumens: 3675
Wattage: 31
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Wattage: 31
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Lumens: 3675
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277