This product has been discontinued.

2x2' LED Flat Panel, 4000K
Item #: 1842381
Cat #: C-TR-C-FP22-25L-40K-WH
UPC: 849665038177
Company wide:
0
in stock
Discontinued
Documents & Guides
2x2' LED Flat Panel, 21 Watt, 2650 Lumens, Color Temperature: 4000K, Dimmable, White
Overview
2x2' LED Flat Panel, 21 Watt, 2650 Lumens, Color Temperature: 4000K, Dimmable, White
Also known as: 849665038177, C-TR-C-FP22-25L-40K-WH, CLLCTRCFP2225L40KW
Specifications
| Color Temperature: | 4000 (Cool White) |
| Width: | 24 in, 2 ft |
| Lumens: | 2650 |
| Length: | 24 in , 2 ft |
| Wattage: | 21 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 2650 |
| Wattage: | 21 |
| Dimmable: | Yes |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |