6" Trim, Black Flange, LR6X Series

Item #: 1842377

Cat #: LXT6BB

UPC: 849665036937

Company wide:
0 in stock
Documents & Guides
6 Inch Trim Diffuse Anodized Reflector With Black Flange For LR6X Series Downlights

Overview

6 Inch Trim Diffuse Anodized Reflector With Black Flange For LR6X Series Downlights
Also known as: 849665036937, LXT6BB, CLLLXT6BB

Specifications

Size: 6 in
Color: Black
Diameter: 6 in
Size: 6 in
Diameter: 6 in
Color: Black