6" Trim, White Flange, LR6X Series

Item #: 1842376

Cat #: LXT6AB

UPC: 849665036920

Company wide:
0 in stock
Documents & Guides
6 Inch Trim Diffuse Anodized Reflector With White Flange For LR6X Series Downlights

Overview

6 Inch Trim Diffuse Anodized Reflector With White Flange For LR6X Series Downlights
Also known as: 849665036920, LXT6AB, CLLLXT6AB

Specifications

Size: 6 in
Color: White
Diameter: 6 in
Size: 6 in
Diameter: 6 in
Color: White