4" Trim, Black Flange, LR4X Series

Item #: 1842375

Cat #: LXT4BB

UPC: 849665036913

Company wide:
0 in stock
Documents & Guides
4 Inch Trim Diffuse Anodized Reflector With Black Flange For LR4X Series Downlights

Overview

4 Inch Trim Diffuse Anodized Reflector With Black Flange For LR4X Series Downlights
Also known as: 849665036913, LXT4BB, CLLLXT4BB

Specifications

Size: 4 in
Color: Black
Diameter: 4 in
Size: 4 in
Diameter: 4 in
Color: Black