6" LED Downlight, 1800L/35K

Item #: 1842366

Cat #: LR6X-18L-35K

UPC: 849665036227

Company wide:
0 in stock
Documents & Guides
6 Inch LED Downlight, 20.5 Watt, 120-277V, 1800 Lumens, Color Temperature: 3500K, E26, GU24, 277 Connector, Dimmable To 5%

Overview

6 Inch LED Downlight, 20.5 Watt, 120-277V, 1800 Lumens, Color Temperature: 3500K, E26, GU24, 277 Connector, Dimmable To 5%

The LR4X™ downlight is an unparalleled combination of light quality and efficacy – bringing outstanding performance and value to the retrofit downlight space. Delivering up to 1800 lumens of exceptional 90+ CRI light while achieving up to 88 lumens per watt, this breakthrough performance is achieved by combining the high efficacy with an integrated driver and thermal management design. The LR4X™ downlight is available in warm or neutral color temperatures, three lumen packages, and offers a variety of trim options

Also known as: 849665036227, LR6X-18L-35K, CLLLR6X18L35K

Specifications

Lumens: 1800
Size: 6 in
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 25.500
Lumens: 1800
Diameter: 6 in
Dimmable: Yes
Size: 6 in
Color Temperature: 3500 (Neutral White)
Wattage: 25.500