2x2' LED Troffer, 3000L/3500K

Item #: 1842332

Cat #: ZRRK-22-30L-835-10V5-UNV-EB

UPC: 849665045922

Company wide:
0 in stock
Documents & Guides
2 Ft. x 2 Ft. LED Troffer, 120-277V, 3000 Lumens, Color Temperature: 3500K, ZR Curved Lens, 0-10V 5% Dimming, Emergency Backup (Provides 90 Minutes Of Emergency Operation)

Overview

2 Ft. x 2 Ft. LED Troffer, 120-277V, 3000 Lumens, Color Temperature: 3500K, ZR Curved Lens, 0-10V 5% Dimming, Emergency Backup (Provides 90 Minutes Of Emergency Operation)

The ZRRK™ LED Retrofit Troffer Kit provides energy productivity and code compliance – all with installation that's so intuitive and simple. The ZRRK Series delivers from 2,000 to 8,000 lumens and 80 CRI quality light and is perfect for both retrofit and renovation. Multiple control options including 0-10V, Smartcast Technology, Lutron Vive, and Lutron Ecosystem products incorporate integrated ambient and occupancy sensing and wireless communication resulting in lower electricity bills, reduced maintenance and an improved total cost of ownership over traditional lighting control systems. The ZRRK™ LED Retrofit Troffer Kit installs into most existing fluorescent troffers, with 4 parts that snap and lock into place for quick and easy upgrading

Also known as: 849665045922, ZRRK-22-30L-835-10V5-UNV-EB, CLLZRRK2230L83510B

Specifications

Mounting: Recessed
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Type: Emergency Backup, 0-10V Dimming
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Dimmable: Yes
Length: 2 ft
Type: Emergency Backup, 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277