2x2' LED Troffer, 2000L/3500K

Item #: 1842316

Cat #: ZRRK-22-20L-835-VDO-UNV

UPC: 849665045946

Company wide:
0 in stock
Documents & Guides
2 Ft. x 2 Ft. LED Troffer, 120-277V, 2000 Lumens, Color Temperature: 3500K, ZR Curved Lens, Lutron Vive Wireless Integral Fixture Control With Occupancy & Daylight Sensing

Overview

2 Ft. x 2 Ft. LED Troffer, 120-277V, 2000 Lumens, Color Temperature: 3500K, ZR Curved Lens, Lutron Vive Wireless Integral Fixture Control With Occupancy & Daylight Sensing

The ZRRK™ LED Retrofit Troffer Kit provides energy productivity and code compliance – all with installation that's so intuitive and simple. The ZRRK Series delivers from 2,000 to 8,000 lumens and 80 CRI quality light and is perfect for both retrofit and renovation. Multiple control options including 0-10V, Smartcast Technology, Lutron Vive, and Lutron Ecosystem products incorporate integrated ambient and occupancy sensing and wireless communication resulting in lower electricity bills, reduced maintenance and an improved total cost of ownership over traditional lighting control systems. The ZRRK™ LED Retrofit Troffer Kit installs into most existing fluorescent troffers, with 4 parts that snap and lock into place for quick and easy upgrading

Also known as: 849665045946, ZRRK-22-20L-835-VDO-UNV, CLLZRRK2220L835VDO

Specifications

Mounting: Recessed
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Length: 2 ft
Width: 2 ft
Volts AC Range: 120 - 277