2x2' LED Troffer, 2030L/3500K

Item #: 1842264

Cat #: ZR-22-20L-835-VRF-UNV

UPC:

Company wide:
0 in stock
Documents & Guides
2 Ft. x 2 Ft. LED Troffer, 120-277V, 2030 Lumens, Color Temperature: 3500K, ZR Curved Lens, Lutron Vive Wireless Integral Fixture Control

Overview

2 Ft. x 2 Ft. LED Troffer, 120-277V, 2030 Lumens, Color Temperature: 3500K, ZR Curved Lens, Lutron Vive Wireless Integral Fixture Control

The ZR LED troffer provides energy productivity and code compliance – all with installation that's so intuitive and simple. The ZR Series delivers from 2,000 to 10,000 lumens and 80 CRI quality light and is perfect for both new construction and renovation. Multiple control options including 0-10V, SmartCast® Technology, Lutron Vive, and Lutron EcoSystem products incorporate integrated ambient and occupancy sensing and wireless communication resulting in lower electricity bills, reduced maintenance and an improved total cost of ownership over traditional lighting control systems. The ZR LED troffer embodies a breakthrough in balancing energy savings, visual comfort and project budgets.

Also known as: ZR-22-20L-835-VRF-UNV, CLLZR2220L835VRFUN

Specifications

Mounting: Recessed
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Length: 2 ft
Width: 2 ft
Volts AC Range: 120 - 277