Neutral Per Phase MC Cable, 12/2 Stranded (Brown, Orange), Aluminum Flex

Item #: 1842071

Cat #: AFC366160701

UPC:

Company wide:
0 in stock
Documents & Guides
Neutral Per Phase MC Cable, 12/2 Stranded (Brown, Orange), Aluminum Flex, 120/208V & 277/480V

Overview

Neutral Per Phase MC Cable, 12/2 Stranded (Brown, Orange), Aluminum Flex, 120/208V & 277/480V

A neutral per phase Type MC cable designed for multi-wire branch circuit applications. Addresses harmonics distortions in power distribution systems and meets the requirements of NEC® 210.4(B) Disconnecting Means.

Also known as: AFC366160701

Specifications

Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded