This product has been discontinued.

150W HID Retrofit LED Lamp, 40K
Item #: 1842003
Cat #: 150CC/LED/840/ND EX39 G2 BB 3/1
UPC: 046677559885
Call for price
Company wide:
1
in stock
Discontinued
Documents & Guides
LED Ballast ByPass (Type B) Lamp, 150W, Lumens: 24000, Voltage: 120-277V, Base: EX39 Mogul Exclusionary Screw, CRI: 80, Color Temperature: 4000K, Rated Average Life: 50,000 hrs., Built in 8kV surge protection, Replacement Watts: 320-400. P/N 55988012NC# 929002397704. Philips MasterClass High Lumen Corn Cob lamp. *Philips Part # 559880*
Overview
LED Ballast ByPass (Type B) Lamp, 150W, Lumens: 24000, Voltage: 120-277V, Base: EX39 Mogul Exclusionary Screw, CRI: 80, Color Temperature: 4000K, Rated Average Life: 50,000 hrs., Built in 8kV surge protection, Replacement Watts: 320-400. P/N 55988012NC# 929002397704. Philips MasterClass High Lumen Corn Cob lamp. *Philips Part # 559880*
Philips MasterClass High Lumen Corn Cob lamps offer market leading HID replacements in a new, smaller size. Each lamp is specifically designed to meet the ANSI profiles of the traditional lamps they are replacing, delivering the ideal LED upgrade solution.
Also known as: 046677559885, 150CC/LED/840/ND EX39 G2 BB 3/1, PHI150CCLED840NDG2
Specifications
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120, 277 |
| Wattage: | 150 |
| Lumens: | 24000 |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 150 |
| Color Rendering Index (CRI): | 80 |
| Base: | Mogul Extended Screw (EX39) |
| Volts AC: | 120, 277 |
| Lumens: | 24000 |
| Dimmable: | No |