
LED Downlight, 4”, 9.5 Watt, 600 Lumen, Selectable CCT, 120V
Item #: 1841955
Cat #: DLR4506120SWH
UPC:
Company wide:
0
in stock
Documents & Guides
LED Recessed Downlight, 4 Inch, 9.5 Watt, 600 Lumen, Selectable CCT: 30K/40K/50K, 120 Volt, Dimmable, White Trim
Overview
LED Recessed Downlight, 4 Inch, 9.5 Watt, 600 Lumen, Selectable CCT: 30K/40K/50K, 120 Volt, Dimmable, White Trim
Now part of the NICOR Select line, the DLR Select from NICOR is a 4” or 5” & 6” recessed LED downlight that is ideal for new construction using the patented new construction frame or as a retrofit into most 4” or 5” & 6” housings. Improved to meet the newest certification standards, the DLR Select is over 60 LPW, 90+ CRI and R9 greater than 50. With a micro-switch on the driver cap, the DLR Select offers the ability to adjust the CCT to 3000K, 4000K, or 5000K. The DLRv5 system of the downlight combined with the frame provides the lowest overall system cost for energy efficient, high quality lighting
Also known as: DLR4506120SWH, NCRDLR4506120SWH
Features & Benefits
- Quick and easy installation with torsion spring (DLR56) or friction clips (DLR4)
- Spun aluminum trim routes heat away from electrical components
- Recessed switch allows easy CCT Selection: 3000K, 4000K, or 5000K
- Ships with Edison base socket string for retrofit installation and the Ideal connector allows for quick and easy installation
- Available accessory trim covers in Black, Oil-Rubbed Bronze and Nickel
- Designed for DLR frame use and for use in shallow housings
Specifications
| Mounting: | Recessed |
| Lumens: | 600 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | 9.500 |
| Mounting: | Recessed |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | White |
| Dimmable: | Yes |
| Lumens: | 600 |
| Volts AC: | 120 |
| Light Technology: | LED |
| Wattage: | 9.500 |