LED Troffer, 2x2, 34.5 Watt, 3900 Lumen, 4000K, 120-277V

Item #: 1841938

Cat #: 22CZ2-39-UNV-L840-CD1-U

UPC: 080083881307

Company wide:
0 in stock
Documents & Guides
LED Recessed Troffer, 2x2, 34.5 Watt, 3900 Lumen, 4000K, 80 CRI, 120-277 Volt, Ribbed Frosted Acrylic Lens, 0-10V Dimming Driver

Overview

LED Recessed Troffer, 2x2, 34.5 Watt, 3900 Lumen, 4000K, 80 CRI, 120-277 Volt, Ribbed Frosted Acrylic Lens, 0-10V Dimming Driver

The Cruze™ LED series combines contemporary styling, optimal illumination design, energy efficiency and installation features to deliver superior lighting using Cooper Lighting Solution’s latest solid state technology.

Also known as: 080083881307, 22CZ2-39-UNV-L840-CD1-U, MET22CZ239UNVL840C

Features & Benefits

  • Latch-less design provides clean architectural look
  • Designers delight - ribbed, smooth and round perforated lens options
  • Integrated sensor systems - occupancy, daylight and IoT connectivity
  • VividTune CCT tuning options from 3000K-5000K or 2700K-6500K
  • High performance efficacy up to 138 lm/W

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Color: Frosted
Lumens: 3900
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Lumens: 3900
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Frosted
Length: 24 in , 2 ft
Dimmable: Yes