6" LED Downlight, 27/30/35K

Item #: 1841933

Cat #: HLBSL6099FS231EMWR

UPC: 080083912360

$ 19.26 EA
Company wide:
1,240 in stock
Documents & Guides
6-Inch LED Smooth Lens Downlight With Plastic Housing And Remote Driver / Junction Box, 120V, 90 CRI, 900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K, LE & TE Phase Cut 10% Dimming, Matte White

Overview

6-Inch LED Smooth Lens Downlight With Plastic Housing And Remote Driver / Junction Box, 120V, 90 CRI, 900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K, LE & TE Phase Cut 10% Dimming, Matte White
Also known as: 080083912360, HLBSL6099FS231EMWR, HALHLBSL6099FS231E

Specifications

Size: 6 in
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: Matte White
Color Rendering Index (CRI): 90
Lumens: 900
Diameter: 6 in
Dimmable: Yes
Size: 6 in
Color: Matte White
Lumens: 900
Dimmable: Yes
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 90
Diameter: 6 in