
4" LED Downlight, Selectable CCT, White ***Discontinued, See Sub***
Item #: 1841930
Cat #: HLBSL4069FS231EMWR
UPC: 080083912346
$ 19.18 EA
Company wide:
0
in stock
Documents & Guides
4-Inch LED Smooth Lens Downlight With Plastic Housing And Remote Driver / Junction Box, 120V, 90+CRI, 650 Lumens, Selectable Color Temperature: 2700K/3000K/3500K, Dimmable, Matte White ***Discontinued, See Sub***
Overview
4-Inch LED Smooth Lens Downlight With Plastic Housing And Remote Driver / Junction Box, 120V, 90+CRI, 650 Lumens, Selectable Color Temperature: 2700K/3000K/3500K, Dimmable, Matte White ***Discontinued, See Sub***
Also known as: 080083912346, HLBSL4069FS231EMWR, HALHLBSL4069FS231E
Specifications
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 650 |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90+ |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Matte White |
| Light Technology: | LED |
| Lumens: | 650 |
| Color Rendering Index (CRI): | 90+ |
| Dimmable: | Yes |