
6" LED Square Downlight, Selectable CCT, White
Item #: 1841927
Cat #: HLB6S099FSE010MWR
UPC: 080083912322
Call for price
Company wide:
0
in stock
Documents & Guides
6 Inch LED Square Downlight With Remote Driver/Junction Box, 14.5 Watt, 120-277V, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, White Finish
Overview
6 Inch LED Square Downlight With Remote Driver/Junction Box, 14.5 Watt, 120-277V, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, White Finish
Also known as: 080083912322, HLB6S099FSE010MWR, HALHLB6S099FSE010M
Specifications
| Mounting: | Direct |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Wattage: | 14.500 |
| Volts AC: | 120 |
| Light Technology: | LED |
| Mounting: | Direct |
| Wattage: | 14.500 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |