LED Striplight, 8', 94 Watt,11000 Lumen, 4000K, 120-277V

Item #: 1841922

Cat #: 8SLSTP11040DD-UNV

UPC: 080083807680

Company wide:
0 in stock
Documents & Guides
LED Lensed Striplight, 8 Foot, 94 Watt, 11000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frost White Polycarbonate Lens

Overview

LED Lensed Striplight, 8 Foot, 94 Watt, 11000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frost White Polycarbonate Lens
Also known as: 080083807680, 8SLSTP11040DD-UNV, MET8SLSTP11040DDUN

Specifications

Wattage: 94
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Lumens: 11000
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 94
Length: 8 ft, 96 in
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 11000
Light Technology: LED
Volts AC Range: 120 - 277