
6" Ultra-Thin LED Lens Downlight, Selectable CCT, 120-277V
Item #: 1841911
Cat #: HLB6099FSE010MWR
UPC: 080083912285
$ 37.35 EA
Company wide:
74
in stock
Documents & Guides
Ultra-Thin LED Lens Downlight, 6", 900 Lumens, 90 CRI, 120-277V, 60Hz, Matte White Flange, Selectable Color Temperature: 2700, 3000, 3500, 4000, or 5000K CCT
Overview
Ultra-Thin LED Lens Downlight, 6", 900 Lumens, 90 CRI, 120-277V, 60Hz, Matte White Flange, Selectable Color Temperature: 2700, 3000, 3500, 4000, or 5000K CCT
The HLB6 is a 6-inch ultra-thin LED lens downlight with remote driver / junction box suitable for new construction and remodel applications. Field selectable color temperature and high color rendering provide excellent color performance. Simplified installation in drywall or suspended ceilings eliminates recessed cans saving time and money. Installs from below the ceiling in as little as 2” plenum height, can be used in direct contact with insulation and is airtight. Use for general area lighting in low to medium height ceilings where energy savings, long life and economy are required.
Also known as: 080083912285, HLB6099FSE010MWR, HALHLB6099FSE010MW
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 90 |
| Lumens: | 900 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 900 |
| Dimmable: | Yes |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |