
4" Round Surface Mount LED Downlight, SeleCCTable, White
Item #: 1841910
Cat #: HLB4069FSE010MWR
UPC: 080083912261
Call for price
Company wide:
0
in stock
Documents & Guides
4 Inch Round Surface Mount LED Downlight, 10.3 Watt, 120 Volt, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, White
Overview
4 Inch Round Surface Mount LED Downlight, 10.3 Watt, 120 Volt, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, White
Also known as: 080083912261, HLB4069FSE010MWR, HALHLB4069FSE010MW
Specifications
| Mounting: | Direct |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Wattage: | 10.300 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Mounting: | Direct |
| Wattage: | 10.300 |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Light Technology: | LED |