This product has been discontinued.

8' LED Striplight, 76 Watt, 9300 Lumen, 4000K
Item #: 1841898
Cat #: 8SLSTP8040DD-UNV
UPC: 080083814787
Company wide:
0
in stock
Discontinued
8 Ft. LED Lensed Striplight, 76 Watt, 120-277 Volt, 9300 Lumens, 4000K, 80 CRI, 0-10V Dimming, Frost White Polycarbonate Lens
Overview
8 Ft. LED Lensed Striplight, 76 Watt, 120-277 Volt, 9300 Lumens, 4000K, 80 CRI, 0-10V Dimming, Frost White Polycarbonate Lens
Also known as: 080083814787, 8SLSTP8040DD-UNV, MET8SLSTP8040DDUNV
Specifications
| Color Temperature: | 4000 (Cool White) |
| Length: | 8 ft, 96 in |
| Lumens: | 9300 |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 9300 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Length: | 8 ft, 96 in |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |