LED Round High Bay, 197 Watt, 24000 Lumen, 4000K, 120-277V

Item #: 1841894

Cat #: UHB-24-UNV-L840-CD-U

UPC: 080083885947

Company wide:
0 in stock
Documents & Guides
LED Round High Bay, 197 Watt, 24000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Medium Distribution, White Finish, 14 Inch Diameter

Overview

LED Round High Bay, 197 Watt, 24000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Medium Distribution, White Finish, 14 Inch Diameter

LED High Bay fixtures with round form factor designed for various mounting heights and applications.

Also known as: 080083885947, UHB-24-UNV-L840-CD-U, METUHB24UNVL840CDU

Features & Benefits

  • 72" power and dimming cord provided as standard for easier installation
  • Designed for suspension mounting with 1/2" threaded hub
  • IP65 rated
  • Integral 4K surge protector
  • White polyester powder coat finish
  • Compact, 11" and 14" round die cast aluminum housing
  • Lumen packages from 12,000 up to 30,000
  • Accessory hook included
  • DesignLights Consortium® Qualified and classified for DLC Premium, refer to www.designlights.org for details.

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 197
Lumens: 24000
Shape: Round
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 24000
Light Technology: LED
Wattage: 197
Shape: Round
Volts AC Range: 120 - 277