LED Round High Bay, 150 Watt, 18000 Lumen, 5000K, 120-277V

Item #: 1841893

Cat #: UHB-18-UNV-L850-CD-U

UPC: 080083885923

Call for price
Company wide:
0 in stock
Documents & Guides
LED Round High Bay, 150 Watt, 18000 Lumen, 5000K, 120-277 Volt, Dimmable, Medium Distribution, White Finish, 11 Inch Diameter

Overview

LED Round High Bay, 150 Watt, 18000 Lumen, 5000K, 120-277 Volt, Dimmable, Medium Distribution, White Finish, 11 Inch Diameter

LED High Bay fixtures with round form factor designed for various mounting heights and applications.

Also known as: 080083885923, UHB-18-UNV-L850-CD-U, METUHB18UNVL850CDU

Features & Benefits

  • White polyester powder coat finish
  • Compact, 11" and 14" round die cast aluminum housing
  • IP65 rated
  • 72" power and dimming cord provided as standard for easier installation
  • Lumen packages from 12,000 up to 30,000
  • Integral 4K surge protector
  • Accessory hook included
  • DesignLights Consortium® Qualified and classified for DLC Premium, refer to www.designlights.org for details.
  • Designed for suspension mounting with 1/2" threaded hub

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 150
Lumens: 18000
Shape: Round
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 18000
Light Technology: LED
Wattage: 150
Shape: Round
Volts AC Range: 120 - 277