
8" All-Purpose Round LED Module, Selectable CCT, White
Item #: 1841888
Cat #: LCR8309FSE010MW
UPC: 080083890088
Call for price
Company wide:
0
in stock
Documents & Guides
8 Inch All-Purpose Round LED Module, 34.64 Watt, 120-277V, 3000 Lumens, 90+ CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 0-10V Dimming, Matte White
Overview
8 Inch All-Purpose Round LED Module, 34.64 Watt, 120-277V, 3000 Lumens, 90+ CRI, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 0-10V Dimming, Matte White
Also known as: 080083890088, LCR8309FSE010MW, HALLCR8309FSE010MW
Specifications
| Mounting: | Direct |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Size: | 8 in |
| Color: | Matte White |
| Lumens: | 3000 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Direct |
| Size: | 8 in |
| Lumens: | 3000 |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Matte White |
| Dimmable: | Yes |