Sustainable

5"/6" Retrofit LED Downlight, 30K, WH

Item #: 1841870
Cat #: RL560WH6930R-CA
UPC: 080083888283
$ 28.17 EA
Company wide:
162 in stock
Documents & Guides
5"/6" Retrofit Baffle - Trim LED Module, 8.2 Watt, 90CRI, Color Temperature: 3000K, Matte White

Overview

5"/6" Retrofit Baffle - Trim LED Module, 8.2 Watt, 90CRI, Color Temperature: 3000K, Matte White
Also known as: 080083888283, RL560WH6930R-CA, HALRL560WH6930RCA

Specifications

Size: 6 in, 5 in
Color Temperature: 3000 (Warm White)
Color: Matte White
Wattage: 8.200
Size: 6 in, 5 in
Color: Matte White
Color Temperature: 3000 (Warm White)
Wattage: 8.200

Customer Reviews

No reviews for this product
(0)