Sustainable

5"/6" LED Retrofit Module with Selectable CCT Switch

Item #: 1841847
Cat #: RL56129S1EWHR
UPC: 080083818563
$ 44.25 EA
Company wide:
39 in stock
Documents & Guides
5"/6" LED Retrofit Module with Selectable CCT Switch, 1200 Lumens, 90 CRI Minimum, White Tuning, Selectable CCT 2700K-5000K, White Matte Baffle, Recyclable

Overview

5"/6" LED Retrofit Module with Selectable CCT Switch, 1200 Lumens, 90 CRI Minimum, White Tuning, Selectable CCT 2700K-5000K, White Matte Baffle, Recyclable
The Halo RL56 SeleCCTable™is a complete LED Baffle-Trim Module for 5 inch and 6 inch aperture recessed downlights; suitable for new construction, remodel and retrofit installation. Using the CCT selectable switch users can chose between five different color temperatures. The lens provides uniform illumination and wet location listing. Precision construction makes any housing AIR-TITE for added savings and code compliance.
Also known as: 080083818563, RL56129S1EWHR, HALRL56129S1EWHR

Specifications

Color: Matte White, White
Lumens: 1200
Color Rendering Index (CRI): 90+
Color: Matte White, White
Color Rendering Index (CRI): 90+
Lumens: 1200

Customer Reviews

No reviews for this product
(0)