Prevail LED Area/Site Luminaire, 40K, Bronze

Item #: 1841831

Cat #: PRVS-C60-UNV-T4

UPC: 080083897421

$ 652.86 EA
Company wide:
38 in stock
Documents & Guides
Prevail LED Area/Site Luminaire, 172 Watt, 120-277V, 20,000 Lumens, 4000K, T4, Standard Mounting Arm, Bronze

Overview

Prevail LED Area/Site Luminaire, 172 Watt, 120-277V, 20,000 Lumens, 4000K, T4, Standard Mounting Arm, Bronze
Also known as: 080083897421, PRVS-C60-UNV-T4, LMKPRVSC60UNVT4

Specifications

Wattage: 172
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 20000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 172
Color: Bronze
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 20000
Volts AC Range: 120 - 277