LED Area Luminaire, 153W, 4000K, Bronze

Item #: 1841830

Cat #: PRVS-C60-UNV-T3

UPC: 080083897384

$ 380.00 EA
Company wide:
29 in stock
Documents & Guides
LED Area Luminaire, 153 Watt, 120-277 Volt, 70 CRI, 20000 Lumens, 4000K,Type III Distribution, Dimmable, Versatile Arm Mount, Bronze Finish

Overview

LED Area Luminaire, 153 Watt, 120-277 Volt, 70 CRI, 20000 Lumens, 4000K,Type III Distribution, Dimmable, Versatile Arm Mount, Bronze Finish

The Lumark PrevailTM LED area/site luminaire combines impressive aesthetics, ease of installation features and state-of-the-art optical control resulting in significant installation and energy savings.

Also known as: 080083897384, PRVS-C60-UNV-T3, LMKPRVSC60UNVT3

Features & Benefits

  • Low profile, die-cast aluminum housing
  • Available in 50W - 350W (7,100 - 48,600 lumens) models
  • Maximize energy savings with efficacies up to 148 lumens per watt
  • Versatile mount arm - Multiple drill patterns, round and square poles
  • Replaces 150W up to 1,500W HID equivalents
  • Standard 4000K CCT minimum 70CRI (3000K and 5000K CCT optional)
  • 120-277V Standard, 347V or 480V optional. Standard 0-10V dimming
  • Integrated stand-alone or wireless controls for additional savings
  • Type II, III, IV, V distributions

Specifications

Mounting: Pole
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 20000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Pole
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 20000
Dimmable: Yes