LED Area Luminaire, 4000K, Bronze

Item #: 1841829

Cat #: PRVS-C25-UNV-T4

UPC: 080083897322

$ 137.53 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
LED Area Luminaire, 96 Watt, 13000 Lumen, 4000K, 70 CRI, Type IV Distribution, 120-277 Volt, Versatile Arm Mount, Bronze Finish

Overview

LED Area Luminaire, 96 Watt, 13000 Lumen, 4000K, 70 CRI, Type IV Distribution, 120-277 Volt, Versatile Arm Mount, Bronze Finish

The Lumark PrevailTM LED area/site luminaire combines impressive aesthetics, ease of installation features and state-of-the-art optical control resulting in significant installation and energy savings.

Also known as: 080083897322, PRVS-C25-UNV-T4, LMKPRVSC25UNVT4

Features & Benefits

  • Versatile mount arm - Multiple drill patterns, round and square poles
  • Low profile, die-cast aluminum housing
  • Available in 50W - 350W (7,100 - 48,600 lumens) models
  • Maximize energy savings with efficacies up to 148 lumens per watt
  • Standard 4000K CCT minimum 70CRI (3000K and 5000K CCT optional)
  • Type II, III, IV, V distributions
  • Integrated stand-alone or wireless controls for additional savings
  • 120-277V Standard, 347V or 480V optional. Standard 0-10V dimming
  • Replaces 150W up to 1,500W HID equivalents

Specifications

Mounting: Pole
Color Temperature: 4000 (Cool White)
Wattage: 96
Color: Bronze
Lumens: 13000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Pole
Wattage: 96
Lumens: 13000
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277