PLATT logo

4" FS NC Housing

Item #: 1841824
Cat #: H450FR2ICAT
UPC: 080083134007
Call for price
Company wide:
0 in stock
Documents & Guides
4-Inch Fire Safe New Construction Housing, 2 Hours Fire Rated, Phase-Cut Dimming 0-10V LED Retrofit Modules, 120-277V

Overview

4-Inch Fire Safe New Construction Housing, 2 Hours Fire Rated, Phase-Cut Dimming 0-10V LED Retrofit Modules, 120-277V
The Halo RA4 LED Adjustable Gimbal series are retrofit LED Modules for 4” aperture recessed downlights. The RA4 gimbals feature adjustment of 35-degree tilt and up to 360-degree rotation. In addition the RA4 gimbals offer selection of narrow flood (NFL) and very wide flood (VWFL) models for beam distributions suitable for accent, task, grazing and general area lighting. The RA4 integral LED 120V driver is dimmable with most leading edge and trailing edge phase control dimmers.
Also known as: 080083134007, H450FR2ICAT, HALH450FR2ICAT

Specifications

Size: 4 in
Size: 4 in

Customer Reviews

No reviews for this product
(0)