2' x 4' LED Flat Panel, 50K

Item #: 1841822

Cat #: 24CGT5540C

UPC: 080083880188

Company wide:
0 in stock
Documents & Guides
2 Ft. x 4 Ft. LED Flat Panel, 46 Watt, 120-277V, 80 CRI, 5300 Lumens, 4000K, 0-10V Dimming

Overview

2 Ft. x 4 Ft. LED Flat Panel, 46 Watt, 120-277V, 80 CRI, 5300 Lumens, 4000K, 0-10V Dimming
Also known as: 080083880188, 24CGT5540C, MET24CGT5540C

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 46
Color Rendering Index (CRI): 80
Lumens: 5300
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 46
Lumens: 5300
Light Technology: LED
Volts AC Range: 120 - 277