LED Flat Panel, 38 Watt, 4500 Lumen, 3500K, 2x4, 120-277V

Item #: 1841820

Cat #: 24CGT4535C

UPC: 080083880089

Company wide:
0 in stock
Documents & Guides
LED Flat Panel, 38 Watt, 4500 Lumen, 3500K, 2x4, 120-277 Volt, 0-10V Dimming

Overview

LED Flat Panel, 38 Watt, 4500 Lumen, 3500K, 2x4, 120-277 Volt, 0-10V Dimming

The CGT Flat Panel LED series is the contractor go-to panel providing customers an affordable, low glare panel that fits in shallow plenums with room to spare. Acrylic micro optics provide uniform illumination from corner to corner. It's back-lit, durable design provides immediate opportunities to replace fluorescent fixtures with a LED solution. The CGT Flat Panel LED is an excellent lighting solution for commercial office spaces, schools, healthcare and retail merchandising areas.

Also known as: 080083880089, 24CGT4535C, MET24CGT4535C

Features & Benefits

  • Extruded aluminum bezel tightly sealed to the housing for durability
  • 80 CRI (minimum) and available in 3500K, 4000K, and 5000K CCT
  • Acrylic microoptics provide uniform illumination from corner to corner
  • Robust die-formed steel housing is post-painted for maximum durability
  • High performance efficacy up to 117 lm/W
  • Fits in shallow plenums with room to spare
  • Surface or suspension mounting available

Specifications

Mounting: Recessed
Wattage: 38
Lumens: 4000
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 4000
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 38
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277