LED Wall Pack, 80 Watt, 10200 Lumen, 4000K, 120-277V

Item #: 1841807

Cat #: WPMLED25

UPC: 080083885725

Company wide:
0 in stock
Documents & Guides
LED Medium Wall Pack, 80 Watt, 10200 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Bronze Finish

Overview

LED Medium Wall Pack, 80 Watt, 10200 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Bronze Finish

The Lumark WP Wall Pack LED wall luminaire provides traditional architectural style with high performance energy efficient illumination across three housing sizes. Rugged die-cast aluminum construction, stainless steel hardware along with a sealed and gasketed optical compartment make the luminaire virtually impenetrable to contaminants. IP66 Rated. UL/cUL wet location listed. Replaces up to 450W metal halide equivalent. The WP wall luminaire is ideal for pathway illumination, building entrances, vehicle ramps, schools, tunnels, stairways and loading docks.

Also known as: 080083885725, WPMLED25, LMKWPMLED25

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 80
Color: Bronze
Mounting: Wall
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 80
Mounting: Wall
Dimmable: Yes