LED Area Luminaire, 71 Watt, 9700 Lumen, 4000K, 120-277V

Item #: 1841789

Cat #: CTKRV3B

UPC: 080083865413

$ 247.55 EA
Company wide:
0 in stock
Documents & Guides
LED Area Luminaire, 71 Watt, 9700 Lumen, 4000K, 70 CRI, 120-277 Volt, Dimmable, NEMA 3-PIN Photocontrol Receptacle and Twist-Lock Photocontrol, Natural Aluminum Finish

Overview

LED Area Luminaire, 71 Watt, 9700 Lumen, 4000K, 70 CRI, 120-277 Volt, Dimmable, NEMA 3-PIN Photocontrol Receptacle and Twist-Lock Photocontrol, Natural Aluminum Finish

The Caretaker™ LED area luminaire incorporates durability, long life, and unmatched performance in a package that is ideal for a wide variety of applications.

Also known as: 080083865413, CTKRV3B, LMKCTKRV3B

Features & Benefits

  • Die-cast housing for durability in security lighting applications
  • Wall/pole bracket and integral slipfitter for versatility in mounting
  • Energy and maintenance savings up to 89% compared to HID
  • Replaces up to 250W equivalent HID
  • Universal voltage operation: 120-277V 50/60Hz. Standard 0-10V dimming
  • 6kV integral surge protection to protect driver and LED components
  • Precision optic to shape the distribution for maximum area coverage
  • High output LED delivers up to 9,700 lumens and up to 155 LPW
  • NEMA twistlock photocontrol allows automatic dusk-to-dawn operation

Specifications

Mounting: Pole, Wall
Lumens: 9700
Color Temperature: 4000 (Cool White)
Wattage: 71
Light Technology: LED
Dimmable: Yes
Color: Natural Aluminum
Volts AC Range: 120 - 277
Mounting: Pole, Wall
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Natural Aluminum
Lumens: 9700
Wattage: 71
Dimmable: Yes
Volts AC Range: 120 - 277