51W LED Wall Pack, 50K, Bronze

Item #: 1841644

Cat #: WP3LED75L750U

UPC: 019813489513

Company wide:
0 in stock
Documents & Guides
LED Wall Pack, 51 Watt, 120-277V, 70 CRI, 7500 Lumens, Color Temperature: 5000K, 0-10V Dimming, Bronze

Overview

LED Wall Pack, 51 Watt, 120-277V, 70 CRI, 7500 Lumens, Color Temperature: 5000K, 0-10V Dimming, Bronze

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813489513, WP3LED75L750U, RABWP3LED75L750U

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Lumens: 7500
Wattage: 51
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 7500
Color: Bronze
Dimmable: Yes
Color Rendering Index (CRI): 70
Wattage: 51
Light Technology: LED
Volts AC Range: 120 - 277