11.6W 5/6" LED Downlight, 27K

Item #: 1841632

Cat #: S39061

UPC: 045923390616

Company wide:
0 in stock
Documents & Guides
11.6 watt LED Direct Wire Downlight; Edge-lit; 5-6 inch; 2700K; 120 Volt; Dimmable

Overview

11.6 watt LED Direct Wire Downlight; Edge-lit; 5-6 inch; 2700K; 120 Volt; Dimmable

Satco's S39061 11.6-watt, LED 5-6 inch recessed fixture is edge lit. The direct Wired downlight offers warm white light with a 100 degree beam spread. This LED downlight is an energy efficient lighting solution for retail spaces, offices, and drop ceilings. Dimmable and long lasting, this fixture delivers 40,000 hours of exceptional illumination.

Also known as: 045923390616, S39061, SATS39061

Specifications

Volts AC: 120
Material: Plastic
Color Rendering Index (CRI): 90
Lumens: 730
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Wattage: 11.600
Base: Connector or Adapter
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 11.600
Material: Plastic
Lumens: 730
Standards: California Proposition 65
Dimmable: Yes
Base: Connector or Adapter