Cultivator Couple Shaft Attachment

Item #: 1841586

Cat #: KR401MP

UPC: 088381528917

$ 369.00 EA
Company wide:
0 in stock
Documents & Guides
Cultivator Couple Shaft Attachment, Steel, (6) 9" Tines

Overview

Cultivator Couple Shaft Attachment, Steel, (6) 9" Tines

Makita is giving landscapers more options with both MM4® 4-Stroke Engine and 18V X2 (36V) LXT® cordless couple-shaft power heads (sold separately), and the Cultivator Couple Shaft Attachment is the right accessory for use with this versatile system. It has a 9” 6-tine steel blade for efficient rejuvenation of planting areas and has a compact design for work in tight spaces. It quickly attaches to the Makita power head for easy operation, and the steel drive shaft is engineered for lower vibration and longer service life.

Also known as: 088381528917, KR401MP, MAKKR401MP

Specifications

Length: 37 in
Type: Attachment, Shaft
Length: 37 in
Type: Attachment, Shaft