Brush Cutter Couple Shaft Attachment

Item #: 1841579

Cat #: EM403MP

UPC: 088381548878

$ 210.63 EA
Company wide:
0 in stock
Documents & Guides
Brush Cutter Couple Shaft Attachment, Trimmer Head, 17" Cutting Swath

Overview

Brush Cutter Couple Shaft Attachment, Trimmer Head, 17" Cutting Swath

Makita is giving landscapers more options with both MM4® 4-Stroke Engine and 18V X2 (36V) LXT® cordless couple-shaft power heads (sold separately), and the Brush Cutter Couple Shaft Attachment is the right accessory for use with this versatile system. It has a 10 mm left-handed thread shaft arbor that fits common sized trimmer heads for increased versatility, with a large multi-purpose grass shield that can be used with a trimmer head for grass blade. It has a bump and feed trimmer head for increased efficiency, with a steel drive shaft that is engineered for lower vibration and longer service life.

Also known as: 088381548878, EM403MP, MAKEM403MP

Specifications

Type: Attachment, Shaft
Type: Attachment, Shaft