18V LXT® Lithium-Ion 5.0Ah Battery, 2/pk

Item #: 1841331

Cat #: BL1850B-2

UPC: 088381463928

$ 289.00 EA
Company wide:
6 in stock
Documents & Guides
18V LXT® Lithium-Ion 5.0Ah Battery, 2/pk ***Cannot Ship Air/Ground Ship Only***

Overview

18V LXT® Lithium-Ion 5.0Ah Battery, 2/pk ***Cannot Ship Air/Ground Ship Only***

Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating

Also known as: 088381463928, BL1850B-2, MAKBL1850B2

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery