18V LXT® Lithium-Ion 5.0Ah Battery

Item #: 1841329

Cat #: BL1850B

UPC: 088381463911

$ 169.00 EA
Company wide:
5 in stock
Documents & Guides
18V LXT® Lithium-Ion 5.0Ah Battery, Integrated L.E.D. Battery Charge Level Indicator, Reaches Full Charge In 45 Minutes Or Less ***Compatible Only With Makita 18V Lithium-Ion Tools With Star Symbol™ And/Or Yellow Battery Receivers***

Overview

18V LXT® Lithium-Ion 5.0Ah Battery, Integrated L.E.D. Battery Charge Level Indicator, Reaches Full Charge In 45 Minutes Or Less ***Compatible Only With Makita 18V Lithium-Ion Tools With Star Symbol™ And/Or Yellow Battery Receivers***

The Makita 18V LXT® Lithium-Ion battery charges faster and works longer than standard lithium-ion batteries, giving you and your cordless tools unmatched performance and productivity to take on the most demanding applications. The Makita 5.0Ah battery has a category-leading charge time of only 45 minutes, so it spends more time working and less time sitting on the charger. The 18V LXT® 5.0Ah battery is compatible only with Star Protection tools, indicated by the Star Symbol™ and/or Yellow Battery Receiver under the tool.

Also known as: 088381463911, BL1850B, MAKBL1850B

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery