SDS-PLUS Stop Bit, 3-Cutter

Item #: 1841243

Cat #: B-68688

UPC: 088381547246

$ 30.09 EA
Company wide:
1 in stock
Documents & Guides
SDS-PLUS Stop Bit, 3-Cutter, 1/2" x 1-11/16" x 5", Steel

Overview

SDS-PLUS Stop Bit, 3-Cutter, 1/2" x 1-11/16" x 5", Steel

Makita has a deep line-up of concrete solutions, including premium carbide bits for concrete drilling. Makita SDS-PLUS 3-Cutter Bits feature premium carbide tips for efficient drilling and longer service life. The 3-cutter design delivers the concrete-cutting capability of a 4-cutter bit but with the efficiency and speed of a 3-cutter. The bits are engineered to deliver rounder holes for more efficient anchor setting, and the flute design is engineered for faster dust removal than standard bits. Makita SDS-PLUS 3-Cutter Bits are ideal for a range of general purpose drilling applications in concrete and reinforced concrete. A steel stop collar prevents over-drilling for precise anchor installations, such as for drop-in anchor systems.

Also known as: 088381547246, B-68688, MAKB68688

Specifications

Diameter: 1/2 in
Type: SDS+, Stop Bit
Material: Steel
Diameter: 1/2 in
Material: Steel
Type: SDS+, Stop Bit