SDS-PLUS Stop Bit, 3-Cutter

Item #: 1841240

Cat #: B-68650

UPC: 088381547215

$ 25.02 EA
Company wide:
9 in stock
Documents & Guides
SDS-PLUS Stop Bit, 3-Cutter, 3/8" x 1-1/16" x 4", Steel

Overview

SDS-PLUS Stop Bit, 3-Cutter, 3/8" x 1-1/16" x 4", Steel

Makita has a deep line-up of concrete solutions, including premium carbide bits for concrete drilling. Makita SDS-PLUS 3-Cutter Bits feature premium carbide tips for efficient drilling and longer service life. The 3-cutter design delivers the concrete-cutting capability of a 4-cutter bit but with the efficiency and speed of a 3-cutter. The bits are engineered to deliver rounder holes for more efficient anchor setting, and the flute design is engineered for faster dust removal than standard bits. Makita SDS-PLUS 3-Cutter Bits are ideal for a range of general purpose drilling applications in concrete and reinforced concrete. A steel stop collar prevents over-drilling for precise anchor installations, such as for drop-in anchor systems.

Also known as: 088381547215, B-68650, MAKB68650

Specifications

Diameter: 5/8 in
Type: SDS+, Stop Bit
Material: Steel
Diameter: 5/8 in
Material: Steel
Type: SDS+, Stop Bit