Starlock 1-1/4" BiM Curved Plunge Cut Blade

Item #: 1841225

Cat #: B-67072

UPC: 088381540629

$ 22.08 EA
Company wide:
0 in stock
Documents & Guides
Starlock® Oscillating Multi-Tool 1-1/4" Bi-Metal Curved Plunge Cut Blade with Japanese Tooth Design

Overview

Starlock® Oscillating Multi-Tool 1-1/4" Bi-Metal Curved Plunge Cut Blade with Japanese Tooth Design

The Makita® 1-1/4” Starlock® Plunge Blade is engineered for flush cutting wooden components like dowels and tenons to length or when installing case and base molding. It is ideal for plunging into soft wood, laminated floors, and drywall. The blade can be used for plunge-cutting when installing vents on wood floors. The blade features an ultra-thin .55” kerf. The Bi-metal construction provides increased performance and longer accessory life. The Starlock® Interface is compatible with most oscillating multi-tools (sold separately).

Also known as: 088381540629, B-67072, MAKB67072

Specifications

Material: Bi-Metal
Size: 1 1/4 in
Material: Bi-Metal
Size: 1 1/4 in