Starlock Oscillating Multi-Tool 3-1/4 Segmented Saw Blade

Item #: 1841221

Cat #: B-67016

UPC: 088381540568

$ 40.56 EA
Company wide:
0 in stock
Documents & Guides
Blade Action : Cutting Blade Size (in.) : 3-1/4" Applications (Material) : Wood Attachment Compatibility : Starlock, StarlockPlus, StarlockMax, OIS TPI : 18 Blade Material : Bi-Metal Package Quantity : 1

Overview

Blade Action : Cutting Blade Size (in.) : 3-1/4" Applications (Material) : Wood Attachment Compatibility : Starlock, StarlockPlus, StarlockMax, OIS TPI : 18 Blade Material : Bi-Metal Package Quantity : 1

Makita® 3-1/2” Starlock® All Purpose Blades are made from high quality materials for longer life. They are ideal for straight or flush cuts through a variety of materials including wood, wood with nails, drywall, and PVC. The blade features an ultra-thin .55” kerf. The Starlock® Interface provides maximum performance and is compatible with most oscillating multi-tools (sold separately).

Also known as: 088381540568, B-67016, MAKB67016

Specifications

Material: Bi-Metal
Material: Bi-Metal