1" x 21" SDS-MAX Bit, 6-Cutter

Item #: 1841138

Cat #: B-61466

UPC: 088381527422

$ 82.91 EA
Company wide:
8 in stock
Documents & Guides
1" x 21" SDS-MAX Bit, 6-Cutter

Overview

1" x 21" SDS-MAX Bit, 6-Cutter

Makita has a deep line-up of concrete solutions, including premium carbide bits for concrete drilling. Makita SDS-MAX 6-Cutter Bits feature premium carbide tips for efficient drilling and longer service life. The 6-cutter design is engineered for faster drilling in concrete and reinforced concrete. The bits are engineered to deliver rounder holes for more efficient anchor setting. Makita SDS-MAX 6-Cutter Bits are ideal for a range of general purpose drilling applications in concrete and reinforced concrete.

Also known as: 088381527422, B-61466, MAKB61466

Specifications

Diameter: 1 in
Length: 21 in
Type: SDS Max
Diameter: 1 in
Type: SDS Max
Length: 21 in