
$ 98.12 EA
Company wide:
2
in stock
Documents & Guides
13/16" x 21" SDS-MAX Bit, 6-Cutter
Overview
13/16" x 21" SDS-MAX Bit, 6-Cutter
Makita has a deep line-up of concrete solutions, including premium carbide bits for concrete drilling. Makita SDS-MAX 6-Cutter Bits feature premium carbide tips for efficient drilling and longer service life. The 6-cutter design is engineered for faster drilling in concrete and reinforced concrete. The bits are engineered to deliver rounder holes for more efficient anchor setting. Makita SDS-MAX 6-Cutter Bits are ideal for a range of general purpose drilling applications in concrete and reinforced concrete.
Also known as: 088381527378, B-61416, MAKB61416
Specifications
| Diameter: | 13/16 in |
| Length: | 21 in |
| Type: | SDS Max |
| Diameter: | 13/16 in |
| Type: | SDS Max |
| Length: | 21 in |