3/4" x 13" SDS-MAX Bit, 6-Cutter

Item #: 1841129

Cat #: B-61385

UPC: 088381527347

$ 51.31 EA
Company wide:
7 in stock
Documents & Guides
3/4" x 13" SDS-MAX Bit, 6-Cutter

Overview

3/4" x 13" SDS-MAX Bit, 6-Cutter

Makita has a deep line-up of concrete solutions, including premium carbide bits for concrete drilling. Makita SDS-MAX 6-Cutter Bits feature premium carbide tips for efficient drilling and longer service life. The 6-cutter design is engineered for faster drilling in concrete and reinforced concrete. The bits are engineered to deliver rounder holes for more efficient anchor setting. Makita SDS-MAX 6-Cutter Bits are ideal for a range of general purpose drilling applications in concrete and reinforced concrete.

Also known as: 088381527347, B-61385, MAKB61385

Specifications

Diameter: 3/4 in
Length: 13 in
Type: SDS Max
Diameter: 3/4 in
Type: SDS Max
Length: 13 in