B-61210 1/4" x 6" SDS-PLUS Bit, 3-Cutter, 10/pk

Item #: 1841110

Cat #: B-61210

UPC: 088381527170

$ 69.51 EA
Company wide:
2 in stock
Documents & Guides
Product Type (RHB, DS) : Carbide Drill Bits 3-Cutter Shank Type : SDS-PLUS Application (DB, RHB, HS) : Concrete Diameter : 1/4" Usable Length : 4" Overall Length : 6" Package Quantity : 10

Overview

Product Type (RHB, DS) : Carbide Drill Bits 3-Cutter Shank Type : SDS-PLUS Application (DB, RHB, HS) : Concrete Diameter : 1/4" Usable Length : 4" Overall Length : 6" Package Quantity : 10

Makita has a deep line-up of concrete solutions, including premium carbide bits for concrete drilling. Makita SDS-PLUS 3-Cutter Bits feature premium carbide tips for efficient drilling and longer service life. The 3-cutter design delivers the concrete-cutting capability of a 4-cutter bit but with the efficiency and speed of a 3-cutter. The bits are engineered to deliver rounder holes for more efficient anchor setting, and the flute design is engineered for faster dust removal than standard bits. Makita SDS-PLUS 3-Cutter Bits are ideal for a range of general purpose drilling applications in concrete and reinforced concrete.

Also known as: 088381527170, B-61210, MAKB61210

Specifications

Type: SDS+
Diameter: 1/4 in
Type: SDS+
Diameter: 1/4 in