5/8" x 10" SDS-PLUS Bit, 3-Cutter

Item #: 1841101

Cat #: B-61139

UPC: 088381527095

$ 37.62 EA
Company wide:
4 in stock
Documents & Guides
Product Type (RHB, DS) : Carbide Drill Bits 3-Cutter Shank Type : SDS-PLUS Application (DB, RHB, HS) : Concrete Diameter : 5/8" Usable Length : 8" Overall Length : 10" Package Quantity : 1

Overview

Product Type (RHB, DS) : Carbide Drill Bits 3-Cutter Shank Type : SDS-PLUS Application (DB, RHB, HS) : Concrete Diameter : 5/8" Usable Length : 8" Overall Length : 10" Package Quantity : 1

Makita has a deep line-up of concrete solutions, including premium carbide bits for concrete drilling. Makita SDS-PLUS 3-Cutter Bits feature premium carbide tips for efficient drilling and longer service life. The 3-cutter design delivers the concrete-cutting capability of a 4-cutter bit but with the efficiency and speed of a 3-cutter. The bits are engineered to deliver rounder holes for more efficient anchor setting, and the flute design is engineered for faster dust removal than standard bits. Makita SDS-PLUS 3-Cutter Bits are ideal for a range of general purpose drilling applications in concrete and reinforced concrete.

Also known as: 088381527095, B-61139, MAKB61139

Specifications

Diameter: 5/8 in
Type: SDS+
Diameter: 5/8 in
Type: SDS+