
$ 12.93 EA
Company wide:
13
in stock
Documents & Guides
1/2" x 6" SDS-PLUS Bit, 3-Cutter
Overview
1/2" x 6" SDS-PLUS Bit, 3-Cutter
Makita has a deep line-up of concrete solutions, including premium carbide bits for concrete drilling. Makita SDS-PLUS 3-Cutter Bits feature premium carbide tips for efficient drilling and longer service life. The 3-cutter design delivers the concrete-cutting capability of a 4-cutter bit but with the efficiency and speed of a 3-cutter. The bits are engineered to deliver rounder holes for more efficient anchor setting, and the flute design is engineered for faster dust removal than standard bits. Makita SDS-PLUS 3-Cutter Bits are ideal for a range of general purpose drilling applications in concrete and reinforced concrete.
Also known as: 088381527064, B-61101, MAKB61101
Specifications
| Diameter: | 1/2 in |
| Length: | 6 in |
| Type: | SDS+ |
| Diameter: | 1/2 in |
| Type: | SDS+ |
| Length: | 6 in |